Shop All Exit Device Trims
Von Duprin
Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish
Mfr # 996L-NL-LAT-R/V 26D RHR
Zoro # G109954010
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Door Handing RHR
- Length 11 in
- Grade Grade 1
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-NL-LAT-R/V 26D RHR
- Zoro # G109954010
- UPC # 197163146147
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 11 in |
Width | 6 in |
Details
Item | Exit Device Trim |
Material | Brass or Bronze |
Door Handing | RHR |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | Von Duprin Trims |
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Hook, 10 Hooks, 30 In W, Satin Alumin (230SA)
- PAWLING Wall Covering, 48 x 96In, Linen White, PK6 (CR-64-8-301)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- VON DUPRIN Solenoid 050535 (050535)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- Von Duprin Exit Device Trims