Shop All Exit Devices
Von Duprin
Lever Trim Key, Sers98/99, LftHand Rvrsibl
Mfr # 996L-06-M US26D LHR
Zoro # G8694061
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 5 in
- Door Handing Left Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-06-M US26D LHR
- Zoro # G8694061
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 5 in |
Max. Door Width | 48 in |
Overall Length | 10 3/4 in |
Overall Width | 2 3/4 in |
Max. Door Height | 96 in |
Details
Series | 98/99 |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Lever Trim Key |
ADA Compliant | Yes |
Application | Heavy Traffic |
Standards | ANSI A156.3-2001 GRADE 4 |
Features | Key Retracts Latch |
Outside Trim Type | Pull |
Performance | Heavy Duty |
Color | Silver |
Grade | 1 |
Visual Indicator Message | No Message |
Description
Pull, Lever Trim Key, Heavy Duty, Door Handing Left Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI A156.3-2001 GRADE 4, ADA Compliant Yes, Features Key Retracts Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Thumbpiece Pull, Motoriz (QEL99TP 3 US28)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- Von Duprin Exit Devices