Shop All Exit Devices
Von Duprin
Lever Trim Key, 48inW, Right Hand Reversbl
Mfr # 996L-06-R/V US26D RHR
Zoro # G8694095
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 5 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-06-R/V US26D RHR
- Zoro # G8694095
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 5 in |
Overall Width | 2 3/4 in |
Overall Length | 10 3/4 in |
Max. Door Height | 96 in |
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Length - Maximum | 10 3/4 in |
Door Width - Maximum | 48 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08, Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- GLOBAL RV Replacement Key, G349 key Coded, Precut (KEY-G349)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 26D LBL)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 313 LHR)
- VON DUPRIN Rim Device with RX Switch, Stainlss Steel (RX98EO 3 32D)
- Von Duprin Exit Devices