Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Mfr # 996L-DT-17 26D RHR
Zoro # G809951999
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- For Use With Von Duprin Trims
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-DT-17 26D RHR
- Zoro # G809951999
- UPC # 197163146178
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | Von Duprin Trims |
Door Handing | RHR |
Material | Brass or Bronze |
Description
Lever Trim, Dummy, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 14 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B14)
- SCHLAGE KICK PLATE BRS 6""X30"" (SC8400PA3 6X30)
- ILCO Ilco: 1 1/8" Rim Dummy , Satin Chrome (ILCO-7010DC-26D)
- ROSSLARE METAL PIN ONLY GANG BOX SECURED CTRL AND 26 BIT RDR (ROS-AYC-Q54B)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- SARGENT Lever Lockset, Mechanical, Dummy, Grd. 1 (710 ETL RHRB 26D)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- Von Duprin Dummy Door Handles