Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Mfr # 360L-DT-06 SPBLK RHR
Zoro # G809951975
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Black Painted
- Max. Door Width 6 in
- Material Varies
- Door Handing RHR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 360L-DT-06 SPBLK RHR
- Zoro # G809951975
- UPC # 197163165407
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Black Painted |
Material | Varies |
Door Handing | RHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- MTD Spring-Extn .790 (732-05108A)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- KWIKSET Commonwealth Half Dummy Lever, Bright Polished Brass (788CHLRH-3)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE Dummy Lever Satin Nickel (F170FLA619LH)
- Von Duprin Door Lever Locksets