Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Mfr # 360L-DT-06 SPBLK LHR
Zoro # G109952016
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Black Painted
- Max. Door Width 6 in
- For Use With Von Duprin Trims
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 360L-DT-06 SPBLK LHR
- Zoro # G109952016
- UPC # 197163165414
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Black Painted |
For Use With | Von Duprin Trims |
Material | Varies |
Door Handing | LHR |
Description
Lever Trim, Dummy, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700H Cov x 689)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- DELTANA Transom Chain 12in Long Black Finish (TC82U19)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- KWIKSET Dummy Interior Halifax Trim w/Square Ros (973HFLSQT-514)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- Von Duprin Dummy Door Handles