Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Mfr # 996L-DT-03 26D RHR
Zoro # G609951984
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Length 11 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-DT-03 26D RHR
- Zoro # G609951984
- UPC # 840067674444
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
Material | Brass or Bronze |
Door Handing | RHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Adventuro Forest 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD34648CLVT1P)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93510-004)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent, Right Hand (F170 ACC 620 RH)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- DESIGN HOUSE Entry Lever-Deadbolt Set (727966)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Dummy Lever, Satin Nickel (CD100 15)
- Von Duprin Dummy Door Handles