Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 996L-DT-03 26D LHR
Zoro # G209952015
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Length 11 in
- For Use With Von Duprin Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-DT-03 26D LHR
- Zoro # G209952015
- UPC # 840067674437
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | Von Duprin Trims |
Door Handing | LHR |
Material | Brass or Bronze |
Description
Lever Trim, Dummy, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- NATIONAL HARDWARE Latch Sliding Door Nkl 1-1/2In (N238-972)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent, Right Hand (F170 ACC 619 RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 619 CAM RH)
- Von Duprin Dummy Door Handles