Shop All Exit Device Trims
Von Duprin
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 996L-07-M 26D LHR
Zoro # G309953509
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Finish Satin Chrome
- Door Handing LHR
- Length 11 in
- For Use With Von Duprin Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 996L-07-M 26D LHR
- Zoro # G309953509
- UPC # 840067674680
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Finish | Satin Chrome |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Material | Brass or Bronze |
Grade | Grade 1 |
Description
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, US10B, LC, LHR (996L-NL-06-R/V US10B LHR)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- Von Duprin Door Exit Devices