Shop All Exit Device Trims
Von Duprin
Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse
Mfr # 360L-06 US10 LHR
Zoro # G609953544
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Grade Grade 1
- Finish Satin Bronze Clear Coated
- Width 6 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 360L-06 US10 LHR
- Zoro # G609953544
- UPC # 197163165490
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 11 in |
Width | 6 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Bronze Clear Coated |
Material | Bronze |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hinge#1 Garage Door Heavyduty (GD 52104)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, 0 Bitted (ILCO-15995SE-26D-0B)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN Von Duprin - 3547A - Concealed Vertical Rod Exit Device - Exit Only - No Trim - Satin Chr (VNDP-CD3547A-EO-3-26D)
- VON DUPRIN Exit Device Trim (M996L-03-R/V 26D RHR)
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- Von Duprin Exit Device Trims