Shop All Exit Devices
Von Duprin
Lever, Rhodes, RH Reversible, Silver
Mfr # 996L-06-M US26D RHR
Zoro # G4064621
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-06-M US26D RHR
- Zoro # G4064621
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 10 3/4 in |
Length - Maximum | 10 3/4 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant No, Style Rhodes, Features ANSI Function 08, Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R018x1)
- YALE Cylindrical Locks with Keypad Trim, B-AU-NTB620-NR 626 (B-AU-NTB620-NR 626)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- MNG 5" Pull, Riverstone, Distressed Pewter (84664)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- Von Duprin Door Exit Devices