Shop All Exit Devices
Von Duprin
Lever, Rhodes, RH Reversible, Bronze
Mfr # 996L-06-M US10B RHR
Zoro # G4064630
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Right Hand Reversible
- Finish Oil Rubbed Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 996L-06-M US10B RHR
- Zoro # G4064630
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Length | 10 3/4 in |
Overall Width | 2 3/4 in |
Length - Maximum | 10 3/4 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Oil Rubbed Dark Bronze Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant No, Style Rhodes, Features ANSI Function 08, Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- AMERIMAX HOME PRODUCTS 2x3 BRN ALU B Elbow (2526519)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 28)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- Von Duprin Door Exit Devices