Shop All Exit Devices
Von Duprin
Lever, Rhodes, RH Reversible, Bronze
Mfr # 360L-06 US10B RHR
Zoro # G4065601
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Right Hand Reversible
- Finish Oil Rubbed Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 360L-06 US10B RHR
- Zoro # G4065601
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 11/16 in |
Length - Maximum | 7 1/2 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 33/35 Series, Fire Rated No, Oil Rubbed Dark Bronze Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 7 1/2 in, Overall Width 1 11/16 in, Grade 1, Standards ANSI, ADA Compliant Yes, Style Rhodes, Features ANSI Function 08, ANSI Function 09, Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878CH)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi (9849EO-F 3 26D 8FT)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D LBR)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- Von Duprin Exit Devices