Shop All Passage Door Handles
Von Duprin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 996L-BE-06-R/V SP313 LHR
Zoro # G8264085
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Rim/Vertical Rod Exit Devices
- Includes Hardware
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-R/V SP313 LHR
- Zoro # G8264085
- Country of Origin United States
- Category Passage Door Handles
Description
Door Lever Lockset, Style Right Angle, Function Passage, Handle Material Wrought, Cast Steel, Brass, Bronze, Satin Chrome Finish, Fire Rated No, Grade 1, Series 996L, Location Type Commercial, Backset Adjustable, Cylinder Less Cylinder, Pins 0, Required Door Thickness 1-3/4 In. to 2-1/4 In., Number of Keys 0, For Use With Rim/Vertical Rod Exit Devices, Features Blank Escutcheon, Includes Hardware, Standards ANSI A156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - White OaK (12"W x 96"L) (011296101WK1)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- VON DUPRIN Lever Lockset, Mechanical, Passage, Grd. 1 (996L-BE-06-M US26D LHR)
- KWIKSET Halifax - Hall/ Closet Lever with Square Rose / satin nickel (KWS-720HFL-SMT-SQT-15)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MNH 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Satin Brass (BS101-SQ SB)
- Von Duprin Door Lever Locksets