Shop All Passage Door Handles
Von Duprin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 996L-BE-06-M US26D LHR
Zoro # G8381563
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Mortise Exit Devices
- Includes Hardware
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-M US26D LHR
- Zoro # G8381563
- Country of Origin United States
- Category Passage Door Handles
Description
Door Lever Lockset, Style Right Angle, Function Passage, Handle Material Wrought, Cast Steel, Brass, Bronze, Satin Chrome Finish, Fire Rated No, Grade 1, Series 996L, Location Type Commercial, Backset Adjustable, Cylinder Less Cylinder, Pins 0, Required Door Thickness 1-3/4 In. to 2-1/4 In., Number of Keys 0, For Use With Mortise Exit Devices, Features Blank Escutcheon, Includes Hardware, Standards ANSI A156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC Standard 3D Locking Device for-2D Drawer Slides (ODSD07-A)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 626)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-514)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5141 (5141.102.MR)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 716)
- Von Duprin Door Lever Locksets