Shop All Passage Door Handles
Von Duprin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 996L-BE-06-M SP313 LHR
Zoro # G8307083
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Mortise Exit Devices
- Includes Hardware
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-M SP313 LHR
- Zoro # G8307083
- Country of Origin United States
- Category Passage Door Handles
Description
Door Lever Lockset, Style Right Angle, Function Passage, Handle Material Wrought, Cast Steel, Brass, Bronze, Satin Chrome Finish, Fire Rated No, Grade 1, Series 996L, Location Type Commercial, Backset Adjustable, Cylinder Less Cylinder, Pins 0, Required Door Thickness 1-3/4 In. to 2-1/4 In., Number of Keys 0, For Use With Mortise Exit Devices, Features Blank Escutcheon, Includes Hardware, Standards ANSI A156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW NISSAN GT-R PROXIMITY SMART KEY KR55WK49622 / 285E3-JF87A (RSK-GTR-JF87A)
- ZORO SELECT O-Ring, Buna N, 8.6mm OD, PK100 (1RJB8)
- KEYLINE Keyline:S48HF-P /HU39P-SI Mercedes Metal Key (KLN-BS48HF-P)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Flanged Foot (A10-0854-C)
- VON DUPRIN Lever Lockset, Mechanical, Passage, Grd. 1 (996L-BE-06-M US26D LHR)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S Q 626)
- YALE RESIDENTIAL Edge YE Series Passage Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel Finish (YR11SBSQ619)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 625 ADD)
- Von Duprin Passage Door Handles