Shop All Keyed Entry Door Handles
Von Duprin
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # 7500 US10B
Zoro # G4061079
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 7500 US10B
- Zoro # G4061079
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AR1, 5 Pin, PK10 (1179-AR1)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 09, PK2 (JB-9)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2468pri8402RH1D4916)
- DELTANA Mail Slot 13-1/8" With Interior Frame Satin Chrome (MS211U26D)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 RHR)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 LHR)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- YALE Lever Lockset, Mechanical, Entrance (S-AU5407LN x 626)
- Von Duprin Door Lever Locksets