Shop All Exit Device Trims
Von Duprin
Lever, Left Hand Reversible, Silver
Mfr # 360L-06 US26D LHR
Zoro # G0120246
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 360
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 360L-06 US26D LHR
- Zoro # G0120246
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1 11/16 in |
Fits Stile Width | 1 3/4 in |
Length - Maximum | 7 1/2 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 360 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 7 1/2 in, Overall Width 1 11/16 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08, ANSI Function 09, Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- MSI Montauk Blue 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0028)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- VON DUPRIN Exit Device Trim (M996L-03-R/V 26D RHR)
- VON DUPRIN Exit Trim, 996L-BE-17 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-17-R/V US10B LHR)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL580-US26D)
- Von Duprin Door Exit Devices