Shop All Exit Device Trims
Von Duprin
Lever, Left Hand Reversible, Silver
Mfr # 230L-06 SP28 LHR
Zoro # G0120289
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 230
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 230L-06 SP28 LHR
- Zoro # G0120289
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Width | 3 in |
Fits Stile Width | 3 5/8 in |
Overall Length | 6 1/2 in |
Length - Maximum | 6 3/8 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand Reversible, 230 Series, Fire Rated Yes, Color Silver, Aluminum Finish, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- KABA Weather Shield, Plastic (54644-000-41)
- VON DUPRIN Exit Trim, 230TP-BE Pull, TP Blank Escutcheon, SP28, Keyless (230TP-BE SP28)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- VON DUPRIN Solenoid 050535 (050535)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- Von Duprin Door Exit Devices