Shop All Exit Devices
Von Duprin
Lever, Grade 1, Unfinished
Mfr # 230L-06 SP28 3215 LHR
Zoro # G1614048
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Left Hand Reversible
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 230L-06 SP28 3215 LHR
- Zoro # G1614048
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Width | 3 in |
Overall Length | 6 1/2 in |
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Length - Maximum | 6 3/8 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 22 Series, Fire Rated No, Color Silver, Unfinished Finish, Max. Door Width 36 in, Fits Stile Width 4 3/4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Style Lever, Features ANSI Function 08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden White 12 In. X 24 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0007)
- RICHELIEU AMERICA Richelieu America 235918 0.81 in. TG Furn Cups - Pack of 4 (235918)
- ZORO SELECT Access Panel, ABS Plastic, Door 8" H (34020)
- ILCO Ilco: Key Blanks, 1611 GAS CAP KEY (ILCO-1611)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99L-06-F 4 313 RHR)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Lever Trim Key, 48inW, Right Hand Reversbl (996L-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- Von Duprin Door Exit Devices