Shop All Keyed Entry Door Knobs
Von Duprin
Knob w/Lock, 22 Series, Grade 1
Mfr # 210K US28
Zoro # G2899233
original price:
$208.38
9% off
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- ADA Compliant No
- Finish Aluminum
- Max. Door Height 84 in
- Grade 1
- Outside Trim Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 210K US28
- Zoro # G2899233
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Max. Door Height | 84 in |
Details
ADA Compliant | No |
Type | Trim |
Finish | Aluminum |
Item | Knob w/Lock |
Grade | 1 |
Outside Trim Type | Knob |
Application | Heavy Traffic |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Series | 22 |
Door Handing | Non-handed |
Visual Indicator Message | No Message |
Description
Knob, Knob w/Lock, Door Handing Non-Handed, 22 Series, Aluminum Finish, Max. Door Height 84 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Grade 1, ADA Compliant No, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- DELTANA Floor Mount, Bumper, Heavy Duty Black (DSF3225U19)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- PROSOURCE Lock Jimmy Proof Sngl Cylinder (6296404-PS)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- SARGENT Cylindrical Lock, 28LC-7G05 LL 26D (28LC-7G05 LL 26D)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Stainless Steel Finish (DBL01-SS-SC1)
- Von Duprin Keyed Entry Door Knobs