Shop All Mullions
Von Duprin
Key Removable Mullion, Fire Labeled, 8 ft
Mfr # 9954 8FT SP28
Zoro # G4060975
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Fire Rated Rim Devices
- Includes 8 ft. Removable Mullion
- Accessory Type Key Removable Mullion, Fire Labeled
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9954 8FT SP28
- Zoro # G4060975
- Country of Origin United States
- Category Mullions
Dimensions
Overall Length | 2 in |
Overall Width | 3 in |
Overall Height | 96 in |
Details
Finish | Aluminum |
Item | Door Mullion |
For Use With | Fire Rated Rim Devices |
Includes | 8 ft. Removable Mullion |
Accessory Type | Key Removable Mullion, Fire Labeled |
ADA Compliant | No |
Product Type | Mullion |
Compatible Series | 268, 499F |
Description
Door Mullion, Aluminum Finish, For Use With Fire Rated Rim Devices, Includes 8 ft. Removable Mullion, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5027G)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- RANDALL WHITE UNIVERSAL DOOR BOTTOM (3 FT V-66-WH)
- HARDWARE RESOURCES Wire Cookware Lid Pullout (MPLO215-R)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP28)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP313)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP28)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- Von Duprin Door Exit Devices