Shop All Mullions
Von Duprin
Key Removable Mullion, Fire Labeled, 7 ft
Mfr # 9954 7FT SP28
Zoro # G4060990
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Fire Rated Rim Devices
- Includes 7 ft. Removable Mullion
- Accessory Type Key Removable Mullion, Fire Labeled
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9954 7FT SP28
- Zoro # G4060990
- Country of Origin United States
- Category Mullions
Dimensions
Overall Length | 2 in |
Overall Width | 3 in |
Overall Height | 84 in |
Details
Finish | Aluminum |
Item | Door Mullion |
For Use With | Fire Rated Rim Devices |
Includes | 7 ft. Removable Mullion |
Accessory Type | Key Removable Mullion, Fire Labeled |
ADA Compliant | No |
Product Type | Mullion |
Compatible Series | 268, 499F |
Description
Door Mullion, Aluminum Finish, For Use With Fire Rated Rim Devices, Includes 7 ft. Removable Mullion, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Visor Transmitter, Range 200 ft. (MCS308911)
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 (1RFZ9)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Mullion Retrofit Key Kit, Dark Bronze (KR54 SP313)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP28)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP313)
- VON DUPRIN Steel Mullion (KR4854 7FT 6IN SP313 LHR)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- DETEX DET100F90KR 8FT Mullions (F90KR 8FT)
- Von Duprin Door Exit Devices