Shop All Exit Devices
Von Duprin
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do
Mfr # QEL3327AEO 3 26D
Zoro # G009948898
product price: $3,249.99
/ea
Free Shipping & Returns
$3,249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.5 in
- Door Handing Non-Handed
- Finish Satin Chrome
- Length (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # QEL3327AEO 3 26D
- Zoro # G009948898
- UPC # 197163058341
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.5 in |
Length (In.) | 40 in |
Depth | 5 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Item | Surface Vertical Rod Exit Devices |
Material | Brass or Bronze |
Grade | Grade 1 |
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- BEST Deadlocking Latch, 2-3/4" Backset (8KL3626)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- SARGENT CVR Exit Device, Metal Door, 36" x 84", US32D, LHR (MD8610F LHR 32D)
- Von Duprin Exit Devices