Shop All Exit Devices
Von Duprin
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex
Mfr # 9827EO 3 313 LBR
Zoro # G909950199
product price: $1,828.99
/ea
Free Shipping & Returns
$1,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Dark Bronze Anodized Aluminum
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9827EO 3 313 LBR
- Zoro # G909950199
- UPC # 197163151356
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Field Reversible |
Finish | Dark Bronze Anodized Aluminum |
Fire Rated | No |
Item | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Material | Metal |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Exit Only, Less trim, Less Bottom Rod, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- ABUS Abus: 83/45-3000 S2 Schlage C-L Brass Body (ABS-83698)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Red (40-702-0250-623)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D LBR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- Von Duprin Door Exit Devices