Shop All Exit Devices
Von Duprin
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du
Mfr # 9827L-DT-06 3 26D RHR
Zoro # G209950141
product price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9827L-DT-06 3 26D RHR
- Zoro # G209950141
- UPC # 197163150984
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Surface Vertical Rod Exit Devices |
Material | Metal |
Cylinder Type | Non-Keyed |
Grade | Grade 1 |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Dummy Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-6WZ)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 59mm ID, PK25 (ZUSAH4X59)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975L-06 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Less (LD9849EO 3 26D)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- KENAURD Kenaurd: Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 48" - DU (KED03-CV48-DU)
- Von Duprin Exit Devices