Shop All Exit Devices
Von Duprin
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Cl
Mfr # 9927L-06 3 US10 RHR
Zoro # G409950859
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Bronze Clear Coated
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9927L-06 3 US10 RHR
- Zoro # G409950859
- UPC # 197163147328
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Field Reversible |
Finish | Satin Bronze Clear Coated |
Fire Rated | No |
Item | Surface Vertical Rod Exit Devices |
Material | Metal |
Cylinder Type | Rim |
Grade | Grade 1 |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Classroom Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock (U 9907)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- TOOLPRO 6 ft to 12 ft Adjustable Lag Pole (TP05200)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975TP-F 3 26D)
- VON DUPRIN 35A-NL 3 26D RHR Exit Device (35ANL 3 26D RHR)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- Von Duprin Exit Devices