Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Satin Bronze Clear Coate
Mfr # 98EO-F 3 US10
Zoro # G409949969
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Bronze Clear Coated
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 98EO-F 3 US10
- Zoro # G409949969
- UPC # 197163149070
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Satin Bronze Clear Coated |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Non-Keyed |
Description
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Satin Bronze Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- NATIONAL GUARD Door Sweep, Drip Cap, Gray (101VDKB-36)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- Von Duprin Exit Devices