Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Double Cylinder Device w
Mfr # 98EO-F-2SI 3 32D RHR
Zoro # G109950104
product price: $2,154.99
/ea
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Right-Hand Reverse
- Finish Satin Stainless
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 98EO-F-2SI 3 32D RHR
- Zoro # G109950104
- UPC # 197163148967
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right-Hand Reverse |
Finish | Satin Stainless |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Double Cylinder Device with Indicator, Satin Stainless Steel Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 07, PK2 (JB-7)
- SDC Security Door Controls SDC Keypads (926)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Oil Rubbed Bronze (BTC10U10B)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947NL-OP 3 US28)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06-F 3 32D RHR)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Passage Function, 06 Lever with Escutcheon Trim, (9975L-BE-06-F 4 26D LHR)
- Von Duprin Exit Devices