Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Double Cylinder Device w
Mfr # 98EO-F-2SI 3 26D RHR
Zoro # G409950071
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Right-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 98EO-F-2SI 3 26D RHR
- Zoro # G409950071
- UPC # 197163148974
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Double Cylinder Device with Indicator, Satin Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 325002 Hanging File Rail; Black - 2 ft. & 0.5 in. (CPF 325002)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- VON DUPRIN 35A-L-06 4 26D RHR Exit Device (35AL-06 4 26D RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- Von Duprin Door Exit Devices