Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri
Mfr # 98L-17-F 3 26D LHR
Zoro # G409949327
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 98L-17-F 3 26D LHR
- Zoro # G409949327
- UPC # 197163148486
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Bright Chrome (MSH158U26)
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- ZORO SELECT Adjustable Safety Hasp, Steel, 3-1/2 In. L (1RBG7)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Nylon Knockout Bushing, 25PK (1216D)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN 22 Series Grade 1 Surface Exit Device, Exit Only, 48", US10B (22EO 4 SP313)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- Von Duprin Door Exit Devices