Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in
Mfr # 98L-BE-07 3 26D LHR
Zoro # G209949589
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 98L-BE-07 3 26D LHR
- Zoro # G209949589
- UPC # 197163148233
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Description
Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- VON DUPRIN 35A-NL-OP 4 313 Exit Device (35ANL-OP 4 313)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN Surface Vertical Rod Crossbar, Bronze (8827EO US10B)
- VON DUPRIN Exit Device (88L US26D RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Passage Function, 06 Lever with Escutcheon Trim, (9975L-BE-06-F 4 26D LHR)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- Von Duprin Exit Devices