Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Exit Only, Less Trim, Less Dogging, Satin Br
Mfr # 99EO-F 4 US4
Zoro # G209950202
product price: $1,722.99
/ea
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-handed
- Finish Satin Brass
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99EO-F 4 US4
- Zoro # G209950202
- UPC # 197163145300
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 49 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Satin Brass |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Non-Keyed |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Exit Only, Less Trim, Less Dogging, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- SPD Welded Blade End Gas Spring (GSWB436667)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Stainless Steel Finish (DBL01-SS-SC1)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Do (9947WDCEO-F 3 26D)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99 (9927L-06 3 313 RHR)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- Von Duprin Door Exit Devices