Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract
Mfr # RXEL99EO 3 US28
Zoro # G209950950
product price: $2,392.99
/ea
Free Shipping & Returns
$2,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-handed
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RXEL99EO 3 US28
- Zoro # G209950950
- UPC # 197163098682
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Item | Rim Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Aluminum Clear Anodized Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1-VP)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975TP-F 3 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- VON DUPRIN Mortise, Satin Aluminum, 48 in. Door W (9975EO-F 4 US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- LOCKEY USA Exit Trim, Classroom Lock, Schlage Keyway, Stainless Steel, (PBLHED)
- Von Duprin Exit Devices