Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract
Mfr # EL99EO 3 313
Zoro # G109950432
product price: $2,067.99
/ea
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-handed
- Finish Dark Bronze Anodized Aluminum
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL99EO 3 313
- Zoro # G109950432
- UPC # 197163044252
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Dark Bronze Anodized Aluminum |
Fire Rated | No |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Non-Keyed |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retraction, Less Dogging, Dark Bronze Anodized Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- RENIN Renin 48 in. x 80 1/2 in. Crochet Multi-X Design Pivot Door (PV3330GGFGE048080)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7170 310628)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN 35A-NL-OP 4 313 Exit Device (35ANL-OP 4 313)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- Von Duprin Door Exit Devices