Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Cylinder Dogging, Aged
Mfr # CD99EO 3 643E
Zoro # G509950797
product price: $1,717.99
/ea
Free Shipping & Returns
$1,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-handed
- Finish Aged Bronze
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # CD99EO 3 643E
- Zoro # G509950797
- UPC # 197163136346
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Aged Bronze |
Fire Rated | No |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Non-Keyed |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Cylinder Dogging, Aged Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House/Office Universal Key Blank C123 Single, 10PK (85371)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Do (9947WDCEO-F 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- Von Duprin Door Exit Devices