Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, 16 Lever with Escutcheon
Mfr # 99L-16-F 3 26D RHR
Zoro # G409950422
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99L-16-F 3 26D RHR
- Zoro # G409950422
- UPC # 197163144761
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Rim |
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, 16 Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HSC-1)
- KEY SYSTEMS Silver, 10 PK (272)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 12 ft Roll - Dark Gray (03-211)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 07 Lever with Escutcheon T (9975L-NL-07-F 3 26D LHR)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- Von Duprin Exit Devices