Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36-in Fire-rated Device, Classroom Function, 06 Lever wi
Mfr # RXQEL35AL-06-F 3 26D RHR
Zoro # G409950705
product price: $3,480.99
/ea
Free Shipping & Returns
$3,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 5 in
- Door Handing Right Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RXQEL35AL-06-F 3 26D RHR
- Zoro # G409950705
- UPC # 197163098378
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36-in Fire-rated Device, Classroom Function, 06 Lever with Escutcheon, Quiet Motorized Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- XPANSE Xpanse Select Series 73012488 Rail Bracket, Vinyl, White, Gloss, For Series Railings (73012488)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in (98L-BE-07 3 26D LHR)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06-F 3 US3 RHR)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- Von Duprin Door Exit Devices