Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Device, Wide Stile Pushpad, 36-in, Classroom Function, Lever with Escutcheon, H
Mfr # 9875L-06 3 32D LHR
Zoro # G309949854
product price: $2,552.99
/ea
Free Shipping & Returns
$2,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left Hand Reverse
- Finish Satin Stainless
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9875L-06 3 32D LHR
- Zoro # G309949854
- UPC # 197163149971
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reverse |
Finish | Satin Stainless |
Fire Rated | No |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Device, Wide Stile Pushpad, 36-in, Classroom Function, Lever with Escutcheon, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- COMPONENT HARDWARE Double Magnet Cabinet Catch, Aluminum (M30-5920)
- STRYBUC Active Shootbolt Lock (850-2406514)
- VON DUPRIN VonDuprin: 7500-2-US32D Double Cylinder Mortise Lock For Von Duprin Exit Devices (VNDP-7500-2-US32D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06-F 3 26D LHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi (9849EO-F 3 26D 8FT)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (99ALK 3FT US26 3215)
- Von Duprin Door Exit Devices