Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri
Mfr # 9975L-03-F 4 26D LHR
Zoro # G909951080
product price: $2,808.99
/ea
Free Shipping & Returns
$2,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9975L-03-F 4 26D LHR
- Zoro # G909951080
- UPC # 197163146024
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 49 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Trim, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX9)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK100 (1WHL2)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- Von Duprin Exit Devices