Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog
Mfr # 9975L-NL-06 3 US28 LHR
Zoro # G709950269
product price: $2,225.99
/ea
Free Shipping & Returns
$2,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-06 3 US28 LHR
- Zoro # G709950269
- UPC # 197163145720
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Item | Mortise Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD, Wire Dia.: 0.105 in (3HPR7)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56010)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4780)
- EKENA MILLWORK WM197 - 1 5/8"H x 5/8"P x 96"L Drip Cap Moulding, PVC (WM197X96SWPV)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22L-06-4-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- FALCON Rim, Medium Duty, 44 in Door W, Series 2090 (2090EO 44IN RHR P13)
- Von Duprin Exit Devices