Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog
Mfr # 9975L-NL-06 3 26D RHR
Zoro # G309951154
Free Shipping & Returns
$2,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-06 3 26D RHR
- Zoro # G309951154
- UPC # 197163145737
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Adventuro Voyage 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD31648CLVT1P)
- PRIME-LINE 1-3/8 in. Sliding Screen Door Tension Spring with Concave Steel Rollers 2 Pack (B 821)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 28)
- FALCON F-25-R-L-NL-D 4 32D Exit Device (F-25-R-L-NL-D 4 32D RHR)
- Von Duprin Exit Devices