Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T
Mfr # 9975L-NL-06-F 3 26D RHR
Zoro # G309950546
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-06-F 3 26D RHR
- Zoro # G309950546
- UPC # 197163145676
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon Trim, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2011-2018 DODGE CHARGER DART CHALLENGER & CHRYSLER 300 SMART KEY (AFM-RSK-DDG-302-4A)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- SPD Welded Blade End Gas Spring (GSWB238045)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, HD (3347A-NL-OP 3 313)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- Von Duprin Exit Devices