Shop All Exit Devices
Von Duprin
Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum
Mfr # CXA99EO-F 3 315
Zoro # G409949792
Free Shipping & Returns
$4,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Black Anodized Aluminum
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # CXA99EO-F 3 315
- Zoro # G409949792
- UPC # 197163133901
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Black Anodized Aluminum |
Fire Rated | 3 Hours {A} |
Item | Delayed Egress Exit Device |
Material | Aluminum |
Cylinder Type | Non-Keyed |
Grade | Grade 1 |
Description
Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (N 6701)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- NUVO IRON 6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS (DSG6)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- Von Duprin Door Exit Devices