Shop All Exit Devices
Von Duprin
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo
Mfr # 9875L-NL-06-F 3 26D LHR
Zoro # G709950078
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9875L-NL-06-F 3 26D LHR
- Zoro # G709950078
- UPC # 197163149445
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Cylindr 5Pin 2Keys (E 2000)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- OEM REF: 2015-2020 Chevrolet Suburban Tahoe / 5-Button Keyless Entry Remote / PN: 13580081 / M3N323 (OR-GM101)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22L-06-4-SP28)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- SECURITRON Exit Touch Sense Bar (TSB-BK)
- Von Duprin Exit Devices