Shop All Exit Devices
Von Duprin
Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated
Mfr # CXA99L-06 3 26D LHR
Zoro # G909948929
product price: $3,754.99
/ea
Free Shipping & Returns
$3,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left Hand Reverse
- Finish Satin Chromium Plated
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # CXA99L-06 3 26D LHR
- Zoro # G909948929
- UPC # 197163133888
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reverse |
Finish | Satin Chromium Plated |
Fire Rated | No |
Item | Delayed Egress Exit Device |
Material | Brass or Bronze |
Grade | Grade 1 |
Cylinder Type | Rim |
Description
Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Stop WS44526D (WS.10286)
- BALDWIN Estate Antique Brass Door Knockers (0195.050)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Brass Traditional Brass Cabinet Knob (BP04330130)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9847EO 4 26D)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- Von Duprin Exit Devices