Shop All Exit Devices
Von Duprin
Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres
Mfr # CXA98EO-F 3 28
Zoro # G209950035
product price: $3,247.99
/ea
Free Shipping & Returns
$3,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # CXA98EO-F 3 28
- Zoro # G209950035
- UPC # 197163133963
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | Yes {Variable} |
Item | Delayed Egress Exit Device |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egress, Fire Rated Device, Satin Aluminum Clear Anodized Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- TY-FLOT FME Cover, 9"dia. x 6"D, Pink, PK30 (CBFR9PK)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (230NL US28)
- JACKSON 36 Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fit (3120861R37313)
- Von Duprin Door Exit Devices