Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig
Mfr # 9947L-17 4 26D RHR
Zoro # G709951013
product price: $2,755.99
/ea
Free Shipping & Returns
$2,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9947L-17 4 26D RHR
- Zoro # G709951013
- UPC # 197163146727
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 49 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Rim |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Height, Classroom Function, 17 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- PRIMELINE TOOLS Max Security Combo Strike, 1-5/8 in. x 11 in., Steel, Satin Nickel (Single Pack) (MP10385)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Drawer Pull (BP863160BORB)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- MARKS USA Rim, Satin SS, Exit Only, 4" H (M9900VR/32D)
- Von Duprin Exit Devices