Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i
Mfr # 9847L-06-F 3 32D RHR
Zoro # G409950743
product price: $3,033.99
/ea
Free Shipping & Returns
$3,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Stainless
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9847L-06-F 3 32D RHR
- Zoro # G409950743
- UPC # 197163150694
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Stainless |
Fire Rated | Yes {Variable} |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Rim |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-in Door Height, Classroom Function, 06 Lever with Escutcheon, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- TOWNSTEEL Deadlatch, Grade 1, 2-3/4" Backset (LA-1-630)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish (LD22EO 3 695)
- LOCKEY USA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, (PB1142SS)
- Von Duprin Exit Devices