Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9947L-NL-06 3 26D RHR
Zoro # G709950900
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9947L-NL-06 3 26D RHR
- Zoro # G709950900
- UPC # 197163146611
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Cylinder Type | Rim |
Material | Metal |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Nightlatch Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, Buna N, 0.07 In., PK25 (5JJY6)
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Silicone (4CYW6)
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38871.012.0400)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- VON DUPRIN 35A-NL-OP 3 US28 Exit Device (35ANL-OP 3 US28)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99L-06-F 4 313 RHR)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- Von Duprin Door Exit Devices